Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.8 in. Chrome M-Core 4-Series Tub/Shower Valve Only

  • Mfr # UTS4201

  • Zoro # G615694332


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
7.8 in
Color
Chrome
Width (In.)
7.8 in
Depth (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4201
Zoro #
G615694332
UPC #
26508348710
Country of Origin
United States

Dimensions

Length
7.8 in
Width (In.)
7.8 in
Depth (In.)
4.7 in

Details

Finish
Chrome
Color
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.