7.8 in. Matte black pivoting paper holder towel bar towel ring

  • Mfr # MY2733BL

  • Zoro # G715629074


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Height
20.71 in
Color
Black
Finish
Matte Black
Bar Length
7.8 in
Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2733BL
Zoro #
G715629074
UPC #
34584040961
Country of Origin
China

Dimensions

Height
20.71 in
Bar Length
7.8 in
Width
3.78 in

Details

Color
Black
Finish
Matte Black

Description

  • matte black finish is the perfect complement to modern spaces
  • mounting system simplifies installation
  • pivoting paper holder
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.