
8 Flat Rainshower Orb 2.0 Gpm
Mfr # S6360EPORB
Zoro # G812378455
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Oil Rubbed Bronze
Width
9.4 in
Depth
4.2 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6360EPORB
Zoro #
G812378455
UPC #
26508224946
Country of Origin
China
Dimensions
Width
9.4 in
Depth
4.2 in
Length
10.3 in
Details
Flow Rate
1.75 GPM
Finish
Oil Rubbed Bronze
Standards
Watersense Listed
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •one-function full spray
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.