Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Function 7in Diameter Showerhead with Handshower in Spot Resist Brushed Nickel

  • Mfr # 220C2SRN

  • Zoro # G010399344


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Spot Resist Brushed Nickel
Width
7.64 in.
Depth
5.28 in.
Length
13.31 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220C2SRN
Zoro #
G010399344
UPC #
026508348116
Country of Origin
China

Dimensions

Width
7.64 in.
Depth
5.28 in.
Length
13.31 in.

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Spot Resist Brushed Nickel
Application
Bathroom
Color
Silver

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •7" diameter spray head showerhead with handshower
  • •Magnetix(tm) technology features an innovative magnetic docking system
  • •Eight-function combination spray for more variety
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.