Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Brushed Nickel M-Core 4-Series Tub/Shower Valve Only

  • Mfr # UTS43101BN

  • Zoro # G015628968


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
7.8 in
Depth (In.)
4.7 in
Color
Nickel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS43101BN
Zoro #
G015628968
UPC #
26508348833
Country of Origin
United States

Dimensions

Width (In.)
7.8 in
Depth (In.)
4.7 in
Length
8 in

Details

Finish
Brushed Nickel
Color
Nickel

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.