Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Rainshower 2.0Gpm Bn

  • Mfr # 6345BN

  • Zoro # G312378559


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Brushed Nickel
Width
9.61 in
Depth
4.25 in
Length
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6345BN
Zoro #
G312378559
UPC #
26508271469
Country of Origin
United States

Dimensions

Width
9.61 in
Depth
4.25 in
Length
10.31 in

Details

Flow Rate
2.5 GPM
Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •generously sized 8" diameter
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.