Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Rainshower 2.0Gpm Chr

  • Mfr # 6345

  • Zoro # G312378481


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.0 GPM
Finish
Chrome
Width
9.5 in
Depth
4.13 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6345
Zoro #
G312378481
UPC #
26508238554
Country of Origin
China

Dimensions

Width
9.5 in
Depth
4.13 in
Length
10.5 in

Details

Flow Rate
2.0 GPM
Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •generously sized 8" diameter
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.