Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Rainshower 2.0Gpm Orb

  • Mfr # 6345ORB

  • Zoro # G112378506


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Oil Rubbed Bronze
Width
9.45 in
Depth
4.25 in
Length
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6345ORB
Zoro #
G112378506
UPC #
26508271476
Country of Origin
United States

Dimensions

Width
9.45 in
Depth
4.25 in
Length
10.31 in

Details

Flow Rate
2.5 GPM
Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.