Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Rainshower

  • Mfr # 6345BL

  • Zoro # G901727423


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4.2 in
Width
9-1/2 in
Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6345BL
Zoro #
G901727423
UPC #
26508306000
Country of Origin
United States

Dimensions

Height
4.2 in
Width
9-1/2 in
Length
10.4 in

Details

Finish
Matte Black

Description

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.