Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Rainshower EP BG

  • Mfr # 6345EPBG

  • Zoro # G107048681


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height
4.2
Width
9.8
Color
Gold
Length
9.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6345EPBG
Zoro #
G107048681
UPC #
26508337844
Country of Origin
China

Dimensions

Height
4.2
Width
9.8
Length
9.9

Details

Item
Showerhead
Finish
Brushed Gold
Color
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.