Zoro Homepage

8 Refresh Rain Shower Srn

  • Mfr # 26093SRN

  • Zoro # G608578397


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Height
12.5 in
Width
9.125 in
Application
Residential
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26093SRN
Zoro #
G608578397
UPC #
26508234426
Country of Origin
China

Dimensions

Height
12.5 in
Width
9.125 in
Length
4 in

Details

Finish
Spot Resist Brushed Nickel
Application
Residential

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •generously sized 8" diameter rainshower for exceptional water coverage
  • •one-function full spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.