Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-Zone Indoor Smart Irrigation Controller

  • Mfr # WICNT008G1USA

  • Zoro # G410399357


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in.
Width
7.5 in.
Length
11.5 in.
Weight
3.3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WICNT008G1USA
Zoro #
G410399357
UPC #
26508366059
Country of Origin
China

Dimensions

Depth
3 in.
Width
7.5 in.
Length
11.5 in.

Details

Weight
3.3 lbs.

Description

  • •8-zone model
  • •Easy installation in 30 minutes or less.
  • •Operation through Moen smart water app provides easy and convenient remote activation and control of outdoor watering routines.
  • •Backed by Moen’s 1-year limited warranty.
  • •Independent zone control, scheduling, and weather skip take the guesswork out of lawn care and provide water only when neededhelping to eliminate water waste.
  • •Optional Moen smart wireless soil sensors (sold separately) offer custom watering routines and can automatically adjust schedules based on varying moisture needs.
  • •May be rebate eligible by locality for potentially reducing water waste.
  • •Compatibility with the Moen flo smart water monitor and shutoff, so now the smart water monitor and shutoff will know when irrigation is running and won’t turn off water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.