Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exposed Screw Exposed Screw 9" Hand Grip Bright Chrome, 9" L, Bright Chrome

  • Mfr # R2250

  • Zoro # G0171929


product price: $23.25
/ea

Key Features

Length
9"
Finish
Bright Chrome
Type
Exposed Screw
Mounting Type
Wall
Weight Capacity
250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2250
Zoro #
G0171929
UPC #
034584094452
Country of Origin
China

Dimensions

Length
9"
Bar Length
9"

Details

Finish
Bright Chrome
Type
Exposed Screw
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Exposed Screw 9" Hand Grip Bright Chrome
Includes
Template and Mounting Hardware
Features
Corrosion Resistance

Description

Exposed Screw 9 In. Hand Grip Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.