Vertical or Horizontal Bars Grab Bar with Corner Shelf Brushed Nicke, 9" L, Stainless Steel

  • Mfr # LR2354DBN

  • Zoro # G0172814


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Length
9"
Finish
Brushed Nickel
Type
Vertical or Horizontal Bars
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2354DBN
Zoro #
G0172814
UPC #
034584020550
Country of Origin
China

Dimensions

Length
9"
Width
9.17"
Height
5.34"
Bar Length
9"

Details

Finish
Brushed Nickel
Type
Vertical or Horizontal Bars
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1"
Mounting Type
Wall
Weight Capacity
Up to 250 lb.
Item
Grab Bar with Corner Shelf Brushed Nicke
Features
Corrosion Resistant; Stainless Steel Construction For Added Durability

Description

Grab Bar with Corner Shelf Brushed Nicke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.