Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 9" L, Concealed, Stainless Steel, Grab Bar with Corner Shelf Old World Bro, Old World Bronze LR2354DOWB

9" L, Concealed, Stainless Steel, Grab Bar with Corner Shelf Old World Bro, Old World Bronze (Discontinued)

  • Mfr # LR2354DOWB
  • Zoro # G0172848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2354DOWB
Zoro #
G0172848
UPC #
034584020925
Country of Origin
China

Dimensions

Length
9"
Width
9.17"
Height
5.34"
Bar Length
9"

Details

Finish
Old World Bronze
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1"
Mounting Type
Wall
Weight Capacity
Up to 250 lb.
Item
Grab Bar with Corner Shelf Old World Bro
Features
Corrosion Resistant; The Secure Mount Design Allows For Secure and Lasting Installation Into Any Stud at Any Angle

Description

Grab Bar with Corner Shelf Old World Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.