Zoro Homepage

90 Degree 1 Hdl Vessel Chr

  • Mfr # S6711

  • Zoro # G412371054


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
9.44 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed
Length
20.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6711
Zoro #
G412371054
UPC #
26508216620
Country of Origin
United States

Dimensions

Width (In.)
9.44 in
Length
20.88 in
Depth (In.)
3 in

Details

Finish
Chrome
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •vessel extension kit available
  • •deck plate sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.