Zoro Homepage

90 Degree 18in Designer Grab Bar in Matte Black

  • Mfr # YG8818BL

  • Zoro # G910403158


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
21.8 in.
Finish
Matte Black
Standards
ADA Compliant
Color
Black
Width
3.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG8818BL
Zoro #
G910403158
UPC #
34584038494
Country of Origin
China

Dimensions

Length
21.8 in.
Width
3.4 in.
Depth
3.1 in.

Details

Finish
Matte Black
Standards
ADA Compliant
Color
Black
Weight
2.55 lbs.
Application
Bathroom

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Supports up to 500 lbs.
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •18" bar length
  • •1.25" bar diameter
  • •Stainless steel construction for added durability
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.