Zoro Homepage

90 Degree 24in Towel Bar in Matte Black

  • Mfr # YB8824BL

  • Zoro # G410399203


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
Width
3.9 in.
Height
2.5 in.
Length
22.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB8824BL
Zoro #
G410399203
UPC #
34584038395
Country of Origin
China

Dimensions

Width
3.9 in.
Height
2.5 in.
Length
22.1 in.

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Included template and mounting hardware take the guesswork out of installation
  • •Metal mounting post for extra security
  • •Corrosion resistant
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.