Zoro Homepage

90 Degree ExactTemp Valve Only Trim in Matte Black

  • Mfr # TS3100BL

  • Zoro # G010399559


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Type
Single 1 Handle Lever
Finish
Matte Black
Depth (In.)
4.9 in.
Standards
WaterSense Listed; ADA Compliant
Width (In.)
7.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3100BL
Zoro #
G010399559
UPC #
26508370988
Country of Origin
United States

Dimensions

Depth (In.)
4.9 in.
Width (In.)
7.8 in.
Length
7.9 in.

Details

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
WaterSense Listed; ADA Compliant
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •Exacttemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.