Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Lav Sgl Mnt Bn 1.0Gpm

  • Mfr # S6701BN

  • Zoro # G512378496


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Width
9.4 in
Length
20.7 in
Application
Residential
Finish
Brushed Nickel
Flow Rate
1.0 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6701BN
Zoro #
G512378496
UPC #
26508280966
Country of Origin
United States

Dimensions

Width
9.4 in
Length
20.7 in
Depth
3.2 in

Details

Application
Residential
Finish
Brushed Nickel
Flow Rate
1.0 GPM
Standards
Lead Law Compliant

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.