
90 Degree Lav Sgl Mnt Chr 1.0Gpm
Mfr # S6701
Zoro # G412378503
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
9.4 in
Length
7.31 in
Application
Residential
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6701
Zoro #
G412378503
UPC #
26508280959
Country of Origin
United States
Dimensions
Width
9.4 in
Length
7.31 in
Depth
3.2 in
Details
Material
Metal
Application
Residential
Finish
Chrome
Handle Type
Lever
Flow Rate
1 GPM
Includes
Metal Pop-Up Waste
Standards
Lead Law Compliant;WaterSense Listed
Connection Type
Compression
Description
- • Sleek and modern design
- • Easy installation
- • Durable construction
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.