90 Degree M-CORE 2 Series Tub/Shower Valve Only Trim in Matte Black

  • Mfr # UTS2711BL

  • Zoro # G710399613


product price: $487.75
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Includes
M-Core 3-series cartridge
Depth (In.)
4.8 in.
Length
7.9 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS2711BL
Zoro #
G710399613
UPC #
26508371046
Country of Origin
United States

Dimensions

Depth (In.)
4.8 in.
Length
7.9 in.
Width (In.)
7.7 in.

Details

Finish
Matte Black
Includes
M-Core 3-series cartridge
Color
Black
Standards
ADA Compliant

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.