Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree M-CORE Transfer Valve Only Trim in Matte Black

  • Mfr # UTS4172BL

  • Zoro # G610399416


product price: $321.51
/ea
Free Shipping & Returns

Key Features

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
ADA Compliant
Length
6.2 in.
Depth (In.)
3.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4172BL
Zoro #
G610399416
UPC #
26508371121
Country of Origin
United States

Dimensions

Length
6.2 in.
Depth (In.)
3.8 in.
Width (In.)
5.8 in.

Details

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
ADA Compliant
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •Simplified transfer valve trim offering, one trim will work with either the 2/3 (u231) function or 3/6 (u361) function valve; M-CORE transfer valve’s and trim are equipped with detents that allow for noticeable transition between functions
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.