Zoro Homepage

90 Degree One-Handle Bathroom Faucet in Matte Black

  • Mfr # S6710BL

  • Zoro # G010399474


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
9.4 in.
Length
20.7 in.
Height
3.3 in.
Weight
5.75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6710BL
Zoro #
G010399474
UPC #
26508370902
Country of Origin
United States

Dimensions

Width
9.4 in.
Length
20.7 in.
Height
3.3 in.

Details

Color
Black
Weight
5.75 lbs.
Application
Bathroom
Finish
Matte Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •One-handle lever handle makes it easy to adjust the water
  • •Single hole mount creates a cleaner look against custom countertops
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty
  • •Deck plate sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.