Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Pivot Paper Holder Ch

  • Mfr # YB8808CH

  • Zoro # G112372177


product price: $75.09
/ea
Free Shipping & Returns

Key Features

Width
3.6 in
Length
9 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YB8808CH
Zoro #
G112372177
UPC #
34584014719
Country of Origin
China

Dimensions

Width
3.6 in
Length
9 in
Depth
2.5 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pivoting paper holder
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.