Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Posi-Temp Tub & Shower Trim in Matte Black

  • Mfr # TS2713BL

  • Zoro # G110399640


product price: $635.87
/ea
Free Shipping & Returns

Key Features

Type
Single 1 Handle Lever
Finish
Matte Black
Color
Black
Length
9.625 in.
Flow (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2713BL
Zoro #
G110399640
UPC #
26508373187
Country of Origin
China

Dimensions

Length
9.625 in.
Width (In.)
8.25 in.
Depth (In.)
5.25 in.

Details

Type
Single 1 Handle Lever
Finish
Matte Black
Color
Black
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6" diameter spray head rainshower for exceptional water coverage
  • •One-function full spray
  • •7 1/4"
  • •Diverter
  • •Limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.