Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Posi Vlv Only Trim Bn

  • Mfr # TS2711BN

  • Zoro # G612373179


product price: $363.78
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
7.8 in
Length
7.8 in
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2711BN
Zoro #
G612373179
UPC #
26508216989
Country of Origin
United States

Dimensions

Width (In.)
7.8 in
Length
7.8 in
Depth (In.)
4.5 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.