Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Posi W/Dvtr Valve Trim Bn

  • Mfr # TS2710BN

  • Zoro # G512373965


product price: $748.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
7.6 in
Length
11.6 in
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2710BN
Zoro #
G512373965
UPC #
26508300473
Country of Origin
United States

Dimensions

Width (In.)
7.6 in
Length
11.6 in
Depth (In.)
4.5 in

Details

Finish
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.