Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Shr Arm Flange Kit Chr

  • Mfr # S133

  • Zoro # G712370993


product price: $47.05
/ea

Key Features

Finish
Chrome
Width (In.)
5.38 in
Depth (In.)
3.75 in
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S133
Zoro #
G712370993
UPC #
26508223536
Country of Origin
China

Dimensions

Width (In.)
5.38 in
Depth (In.)
3.75 in
Length
9.75 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.