Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Slide Bar Bl

  • Mfr # A742BL

  • Zoro # G408465064


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
33 in
Height
3.1 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A742BL
Zoro #
G408465064
UPC #
26508351284
Country of Origin
United States

Dimensions

Length (In.)
33 in
Height
3.1 in
Width
6 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.