Zoro Homepage

90 Degree Slide Bar Srn

  • Mfr # A742SRN

  • Zoro # G412468259


product price: $257.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Finish
Spot Resist Brushed Nickel
Depth (In.)
3.25 in
Length
33 in
Width
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A742SRN
Zoro #
G412468259
UPC #
26508282403
Country of Origin
United States

Dimensions

Depth (In.)
3.25 in
Length
33 in
Width
5.88 in

Details

Finish
Spot Resist Brushed Nickel

Description

  • •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.