
90 Degree Tank Lever Bn
Mfr # YB8801BN
Zoro # G712377664
product price: $57.49
/eaKey Features
For Use With
Most toilet styles
Width
4 in
Length
6.7 in
Height
2.6 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB8801BN
Zoro #
G712377664
UPC #
34584016492
Country of Origin
China
Dimensions
Width
4 in
Length
6.7 in
Height
2.6 in
Details
For Use With
Most toilet styles
Finish
Brushed Nickel
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •installs easily on most toilet styles
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.