Zoro Homepage

90 Degree Trim Lav Ws 2H Square Chr

  • Mfr # TS6721

  • Zoro # G712372157


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow (GPM)
1.2 GPM (4.5L/min) max.
Width (In.)
8.8 in
Standards
Lead Law Compliant;WaterSense Listed
Depth (In.)
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS6721
Zoro #
G712372157
UPC #
026508298244
Country of Origin
United States

Dimensions

Width (In.)
8.8 in
Depth (In.)
2.9 in
Length
13.4 in

Details

Finish
Chrome
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •two-handle lever handle makes it easy to adjust the water
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •includes red and blue markings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.