
Acacia Wood Cutting Board
Mfr # 210869
Zoro # G510332162
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Length
11.3 in
Width
18.58 in
Material
Wood
Weight
4 lb
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210869
Zoro #
G510332162
UPC #
26508359792
Country of Origin
Unknown
Dimensions
Length
11.3 in
Width
18.58 in
Depth
1.06 in
Details
Material
Wood
Weight
4 lb
Application
Kitchen
Wood Type
Acacia
Description
- •Covered under Moen's 1 year warranty
- •Intended for residential use
- •11.3" x 18.58" x 1.06" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.