Zoro Homepage

Accent Ring in Brushed Nickel

  • Mfr # BBB15BN

  • Zoro # G710399330


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Color
Silver
Width
10 in.
Height
6 in.
Length
22 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBB15BN
Zoro #
G710399330
UPC #
34584034861
Country of Origin
United States

Dimensions

Width
10 in.
Height
6 in.
Length
22 in.

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Manufactured in the United States
  • •In Moen's brushed nickel finish
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.