Zoro Homepage

Accent Sad Hhh Bn

  • Mfr # A720BN

  • Zoro # G912373121


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
2.5 in
Depth (In.)
3 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A720BN
Zoro #
G912373121
UPC #
26508141984
Country of Origin
United States

Dimensions

Length
2.5 in
Depth (In.)
3 in
Width (In.)
2 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •metal construction
  • •limited lifetime warranty
  • •two discrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.