Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Kit

  • Mfr # 262579

  • Zoro # G814599865


product price: $56.05
/ea

Key Features

Length
7.63 in
Width
1.75 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262579
Zoro #
G814599865
UPC #
26508383551
Country of Origin
United States

Dimensions

Length
7.63 in
Width
1.75 in
Depth
1.2 in

Description

  • • REVERSE OSMOSIS ADAPTER KIT
  • • Manufactured in United States
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.