
Adjstable Shower Arm, Bg
Mfr # S116BG
Zoro # G106504706
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Length
10.2
Width (In.)
5.6
Height (In.)
3
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S116BG
Zoro #
G106504706
UPC #
26508349809
Country of Origin
China
Dimensions
Length
10.2
Width (In.)
5.6
Height (In.)
3
Details
Item
Shower Arm
Finish
Brushed Gold
Color
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.