Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjstable Shower Arm, Ch

  • Mfr # S116

  • Zoro # G906504555


product price: $136.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width (In.)
5.7
Color
Silver
Height (In.)
3.2
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S116
Zoro #
G906504555
UPC #
26508349793
Country of Origin
China

Dimensions

Width (In.)
5.7
Height (In.)
3.2
Length
10

Details

Item
Shower Arm
Finish
Chrome
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.