
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82604
Zoro #
G8648146
UPC #
26508271711
Country of Origin
United States
Dimensions
Height
5.300 In
Width
8.000 In
Length
10.000 In
Details
Finish
Chrome
Description
The Adler family offers a classic style and one-handle convenience. With its smooth curves and minimalist aesthetics, the Adler collection suites a variety of decor preferences. Soft geometric curves and uncomplicated style features give the Adler collection an ageless yet fashion-forward presence.es.
- • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- • Self-cleaning nozzles help you maintain a clean and functioning fixture
- • This trim kit includes Posi-Temp valve to complete installation
- • Complies with Americans with Disabilities Act (ADA) specifications
- • Equipped with the position pressure-balancing control valve to help maintain water temperature in the shower
- • Backed by Moens Limited Lifetime Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.