
Moen Adler 1-Handle Brushed Nickel Tub and Shower Faucet (Discontinued)
- Mfr # 82603SRN
- Zoro # G8651479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82603SRN
Zoro #
G8651479
UPC #
26508271704
Country of Origin
United States
Dimensions
Height
5.300 In
Length
10.100 In
Width
8.200 In
Details
Finish
Spot Resist Brushed Nickel
Description
The Adler family offers a classic style and one-handle convenience. With its smooth curves and minimalist aesthetics, the Adler collection suites a variety of decor preferences. Soft geometric curves and uncomplicated style features give the Adler collection an ageless yet fashion-forward presence.
- • Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath *
- • 7" diameter spray head rainshower for exceptional water coverage
- • Equipped with the position pressure-balancing control valve to help maintain water temperature in the shower *
- • This trim kit includes Posi-Temp valve to complete installation *
- • Self-cleaning nozzles help you maintain a clean and functioning fixture *
- • Complies with ADA (Americans with Disabilities Act) specifications *
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.