Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Adler 2-Handle Chrome Tub and Shower Faucet 82602

Moen Adler 2-Handle Chrome Tub and Shower Faucet (Discontinued)

  • Mfr # 82602
  • Zoro # G8651287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82602
Zoro #
G8651287
UPC #
26508271681
Country of Origin
United States

Dimensions

Length (In.)
10.080 In
Width
8.110 In
Height
5.510 In

Details

Finish
Chrome

Description

The Adler family offers a classic style and one-handle convenience. With its smooth curves and minimalist aesthetics, the Adler collection suites a variety of decor preferences. Soft geometric curves and uncomplicated style features give the Adler collection an ageless yet fashion-forward presence.


  • • Chrome finish provides a shiny, highly reflective look
  • • Tub spout reaches 4 in. for easy access
  • • Included standard, non-pressure balancing valve gives you more control over your water pressure
  • • Showerhead comes with an arm and flange for simple installation
  • • Dual lever handle design features separate handles for hot and cold water for precise adjustment
  • • Showerhead flow rate of 1.8 GPM for efficient cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.