
Moen Adler Two Handle Chrome Kitchen Faucet Side Sprayer Included (Discontinued)
- Mfr # 87046
- Zoro # G1767504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87046
Zoro #
G1767504
UPC #
26508268834
Country of Origin
United States
Dimensions
Length
17.100 In
Width
10.300 In
Height
2.900 In
Details
For Use With
Sink or Countertop
Weight
4.45
Finish
Chrome
Description
The Adler family offers a classic style and one-handle convenience. With its smooth curves and minimalist aesthetics, the Adler collection suites a variety of decor preferences. Soft geometric curves and uncomplicated style features give the Adler collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Adler collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Chrome finish is highly reflective for a mirror-like look that works with any decorating style.
- • Features Duralock quick connect system for easy installation.
- • Two-handle lever handle makes it easy to adjust the water.
- • Includes side sprayer for convenient cleaning around your entire sink and powerful rinse for heavy-duty cleaning
- • Standard design mounts on the sink or countertop.
- • Complies with Americans with Disabilities Act (ADA) specifications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.