
Adler Kitchen Faucet in Spot Resist Stainless
Mfr # 87233EWSRS
Zoro # G810399476
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM (5.7 L/min) max.
Length (In.)
26.625 in.
Series
Adler
Depth
3.625 in.
Typical Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87233EWSRS
Zoro #
G810399476
UPC #
26508346402
Country of Origin
United States
Dimensions
Length (In.)
26.625 in.
Depth
3.625 in.
Width
14.25 in.
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Series
Adler
Typical Application
Kitchen
Standards
Low Lead Compliant
Color/Finish
Silver
Description
- •Manufactured in the United States
- •Coordinates with other items from Moen's adler collection
- •In Moen's spot resist stainless (srs) finish
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.