Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Adler Brushed Nickel Bathroom Faucet 4 in. 84603SRN

Moen Adler Brushed Nickel Bathroom Faucet 4 in. (Discontinued)

  • Mfr # 84603SRN
  • Zoro # G8647251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84603SRN
Zoro #
G8647251
UPC #
26508271766
Country of Origin
China

Dimensions

Height
5.400 In
Width
8.200 In
Length
10.200 In

Details

Finish
Spot Resist Brushed Nickel

Description

With its smooth curves and minimalist aesthetics, the Adler collection suites a variety of decor preferences. A low arc profile makes the Adler faucet an essential in smaller bathrooms or powder rooms. *


  • • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath. *
  • • Two-handle lever handle makes it easy to adjust the water. *
  • • 4" centerset design allows for easy installation. *
  • • Complies with Americans with Disabilities Act (ADA) specifications. *
  • • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands. *
  • • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance. * *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.