
Adler One-Handle Low Arc Pulldown Kitchen Faucet in Chrome
Mfr # 87233EWC
Zoro # G810399261
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM (5.7 L/min) max.
Depth
3.63 in.
Color/Finish
Silver
Series
Adler
Standards
Low Lead Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87233EWC
Zoro #
G810399261
UPC #
026508351567
Country of Origin
United States
Dimensions
Depth
3.63 in.
Length (In.)
26.625 in.
Width
14.25 in.
Details
Finish
Chrome
Flow Rate
1.5 GPM (5.7 L/min) max.
Color/Finish
Silver
Series
Adler
Standards
Low Lead Compliant
Typical Application
Kitchen
Description
- •Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
- •Equipped with the Reflex(tm) System for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.