Zoro Homepage

Adler Posi-Temp Tub & Shower Trim in Chrome

  • Mfr # 82601

  • Zoro # G910399680


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Color
Silver
Standards
WaterSense Listed; ADA Compliant
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82601
Zoro #
G910399680
UPC #
26508375686
Country of Origin
United States

Dimensions

Length
10 in.
Width (In.)
8.3 in.
Depth (In.)
5.7 in.

Details

Finish
Chrome
Color
Silver
Standards
WaterSense Listed; ADA Compliant
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •5 1/2" tub spout length
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications
  • •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
  • •Limited lifetime warranty
  • •Includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.