Adler Pulldown Chr
Mfr # 87233
Zoro # G212468206
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate
1.5 GPM
Depth
3.9 in
Width
12.3 in
Typical Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87233
Zoro #
G212468206
UPC #
26508872338
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.9 in
Width
12.3 in
Length (In.)
24.4 in
Details
Finish
Chrome
Flow Rate
1.5 GPM
Typical Application
Residential
Standards
Lead Law Compliant
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Power Clean(tm) spray technology provides 5 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •one-handle
- •lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.