Zoro Homepage

Adler Wm Srn 2.5 Gpm

  • Mfr # 23027SRN

  • Zoro # G012377630


product price: $46.95
/ea

Key Features

Finish
Spot-Resist Brushed Nickel
Length
4.75 in
Width
5.38 in
Application
Residential
Depth
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23027SRN
Zoro #
G012377630
UPC #
26508281994
Country of Origin
China

Dimensions

Length
4.75 in
Width
5.38 in
Depth
6.88 in

Details

Finish
Spot-Resist Brushed Nickel
Application
Residential
Flow Rate - Maximum
2.5 GPM

Description

  • •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •3.5" diameter spray head
  • •four-function wide coverage; relaxing massage; massage; rinse
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.