Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass

  • Mfr # 122560

  • Zoro # G3315735


product price: $17.49
/ea

Key Features

Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122560
Zoro #
G3315735
UPC #
026508141038
Country of Origin
China

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27

Details

Item
Aerated Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Finish
Chrome
Material
Brass
Aerator Features
Pressure Compensating
Flow Rate (GPM)
2.2
Material of Construction
Brass
Features
Pressure Compensating
Product Type
Outlet
Flow Type
Aerated
Connection Gender
Male
Flow Rate - Maximum
2.2 gpm

Description

Aerated Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Aerator Features Pressure Compensating

Restrictions

This item has been restricted from sale in the following states: CO, ME, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.